35 in. Curb Box with Rod
35 in. Curb Box with Rod
Frequently Purchased Together
Product Details
- Attaches to the top of the curb stop operating nut with stainless steel cotter pin included
- Constructed of durable stainless steel to prevent corrosion
- Curb box rods provide greater access to the operating nut
Specifications
- Brand Model Compatibility:
- H10314
- Length:
- 36 in
- Material:
- Stainless Steel
- Product Type:
- Curb Box Rod
- Tool Type:
- Curb Box with Rod