DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Company 4 in. CC Stainless Steel Double Strap Saddle

MDR2S0447IPK

Tap Size:

SPECIFICATIONS

ANSI Specifications
ANSI C800
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-800
End Connection 1
CC
Fits Pipe Size
4 in
Material
Stainless Steel
Maximum Pressure
500 psig
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY