DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Company 4 in. CC Stainless Steel Single Strap Saddle

MDR1S04CC

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY