DESCRIPTION

Mueller Industries 4 in. IP Bronze Single Strap Saddle

MH13490

Tap Size:

SPECIFICATIONS

End Connection 1
IP
End Connections
IP
Fits Pipe Size
4 in
Material
Bronze
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY