DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • With lockwing and check

Mueller Industries 5/8 in. CTS Curb Stop

MB24363R3NFEF

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Bronze

Starting at
Call for Pricing
  • QUANTITY