This product requires certification to purchase.

4 x 12 in. Stainless Steel Repair Clamp

You last purchased this on
 
Mueller Company

500 Series 4 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #M500120474
  • Item #1447410
  • Manufacturer Part #500-12-0474
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

500 Series 4 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #M500120474
  • Item #1447410
  • Manufacturer Part #500-12-0474
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • High efficiency clamps offer long life in most soils and atmospheres
  • Extra long "starter" bolt and nut on each lug eases installation
  • Stainless steel gap bridges, recessed and molded into the gasket where band sections join, add support to provide 360° clamping pressure
  • Specially compounded rubber gasket has a gridded pattern for positive sealing
  • Tapered ends make installation quick and easy
  • Full-seal pipe repair clamps provide an economical repair for circumferential breaks or cracks, multiple leaks or holes in pipe
  • Single-section
  • For 2" through 12" cast iron, ductile iron, steel pipe, A-C and PVC pipe
  • Requires Certification

Specifications

Application:
A-C Pipe, Cast Iron Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe
Collection:
500 Series
Fits Pipe Size:
4 in
Length:
12 in
Material:
Ductile Iron, Stainless Steel, Rubber
Material Type:
304L, Nitrile
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psig
Product Type:
Repair Clamp
Range (in):
4.74 in - 5.14 in