6 x 12 in. Stainless Steel Repair Clamp
500 Series 6 x 12 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High efficiency clamps offer long life in most soils and atmospheres
- Extra long "starter" bolt and nut on each lug eases installation
- Stainless steel gap bridges, recessed and molded into the gasket where band sections join, add support to provide 360° clamping pressure
- Specially compounded rubber gasket has a gridded pattern for positive sealing
- Tapered ends make installation quick and easy
- Full-seal pipe repair clamps provide an economical repair for circumferential breaks or cracks, multiple leaks or holes in pipe
- Single-section
- For 2" through 12" cast iron, ductile iron, steel pipe, A-C and PVC pipe
Specifications
- Application:
- A-C Pipe, Cast Iron Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe
- Collection:
- 500 Series
- Fits Pipe Size:
- 6 in
- Length:
- 12 in
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 304L, Nitrile
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psig
- Product Type:
- Repair Clamp
- Range (in):
- 6.84 in - 7.24 in
- UL Listed:
- No