Mueller Company

5/8 in. Lock Nut x CTS Compression Angle Check Valve

Part #MH14466NE  |  Manufacturer Part #014466 A203N

Valve Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Lock Nut

End Connection 2: CTS Compression

End Connections: Lock Nut x CTS Compression

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No

Valve Size: 5/8 in