5/8 x 1/2 in. Brass Meter Coupling

You last purchased this on
 
Mueller Company

5/8 x 1/2 in. Brass Meter Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

5/8 x 1/2 in. Brass Meter Coupling

  • Fast #
  • Part #MH10892NED
  • Item #4308335
  • Manufacturer Part #010892 201N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
5/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
5/8 in x 1/2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No