5/8 x 3/4 in. CC x Flared Brass Corporation Stop

Part #MH15000NEF  |  Item #4309034  |  Manufacturer Part #015000 203N

$55.59 EACH

Inlet Service Size:

5/8 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: ASTM B-62 C83600

AWWA Specifications: AWWA C-800

End Connection 1: CC

End Connection 2: Flare

End Connections: CC x Flare

Height: 2-1/2 in

Inlet Service Size: 5/8 in

Lead Law Compliant: Yes

Length: 3-1/2 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Outlet Meter Size: 3/4 in

UL Listed: No

Valve Type: Corporation Valve