5/8 x 3/4 in. Meter Angle Ball Valve

Part #M02426501R203N  |  Item #3715794  |  Manufacturer Part #02426501R 203N

$107.52 EACH

Valve Size:

5/8 in x 3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

UL Listed: No

Valve Size: 5/8 in x 3/4 in