6 ft. Curb Box Key with Curved Handle

You last purchased this on
 
Mueller Company

6 ft. Curb Box Key with Curved Handle

  • Fast #
  • Part #MH10322U
  • Item #689475
  • Manufacturer Part #010322 910
3.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

6 ft. Curb Box Key with Curved Handle

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Curb key located on bottom of tool for turning on and off curb valves
  • Top of key has two sides with different functions
  • For use with two-hole Erie style curb boxes
  • Other side is a spanner wrench for removing lids
  • One side is a curved point for digging ice or dirt away from lid of box
  • Requires Certification

Specifications

Color Finish Name:
Black
Handle Type:
Curved
Length:
6 ft
Material:
Steel
Tool Type:
Curb Box Key
Weight:
7 lb