DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Size of tapping: 1"

Mueller Company 6 in. CC Bronze Single Strap Service Saddle

MBR1B0684CC

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM C-295
AWWA Specifications
AWWA C-102, AWWA C-106, AWWA C-108, AWWA C-400, AWWA C-800
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Material
Bronze
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY