DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Size of tapping: 1"

Mueller Company 6 in. IP Bronze Double Strap Saddle

MBR2B0684IP

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-900
End Connection 1
IP
End Connections
IP
Fits Pipe Size
6 in
Material
Bronze
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY