6 in. Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve
6 in. Mechanical Joint Ductile Iron C110 Full Body Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Please contact your local branch for availability in your area
- Nominal size of main: 6"
- For centrifugal cast iron, ductile iron and PVC Pipe
- Outlet flange: 6"
Specifications
- ANSI:
- ANSI B16.1
- Ductile Iron Class:
- CL200
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes