DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Size of tapping: 1 1/2"

Mueller Industries 8 in. CC Bronze Double Strap Saddle

MBR2B0899CC

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-900
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Material
Bronze
Tap Size
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY