Mueller Company 8 x 1 in. IP Stainless Steel Double Strap Saddle MDR2S0854IP

Mueller Company

8 x 1 in. IP Stainless Steel Double Strap Saddle

Part #MDR2S0854IP  |  Manufacturer Part #DR 2 S 0854 IP 100

Tap Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only
  • Please contact your local branch for availability in your area

Specifications

ANSI Specifications: ANSI C800

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-800

End Connections: IP

Fits Pipe Size: 8 in

Maximum Pressure: 500 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Tap Size: 1 in