8 in. Saddle
8 in. Saddle
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI C106, ANSI A21.6, ANSI C108, ANSI A21.8, ANSI C102, ANSI A21.2
- AWWA:
- AWWA C-106, AWWA A-21.6, AWWA C-108, AWWA A21.8, AWWA C-102, AWWA A-21.2
- Application:
- Steel Pipe
- Brand Model Compatibility:
- A-3™ Drilling and Tapping Machine
- Fits Pipe Size:
- 8 in
- Product Type:
- Saddle
- Range (in):
- 8.00 in - 8.63 in