8 x 2 in. CC Stainless Steel Single Strap Saddle

You last purchased this on
 
Mueller Company

DR1S Series 8 x 2 in. CC Stainless Steel Single Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

DR1S Series 8 x 2 in. CC Stainless Steel Single Strap Saddle

  • Fast #
  • Part #MDR1S0854CCK
  • Item #4080722
  • Manufacturer Part #DRIS0854CC200
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Please contact your local branch for availability in your area
  • Outlet tapped with AWWA taper (C.C.) or AWWA I.P. thread (F.I.P.T.)
  • Products sold in select areas only
  • Rolled strap threads
  • Body is nylon 11 (10 -12 mil)
  • 304L stainless steel strap
  • ASTM A536 ductile iron body
  • Single strap design rated at 250 psig (1725 kPa/17.25 bar) maximum working pressure
  • NSF 61 certified
  • Nitrile O-ring gasket
  • Requires Certification

Specifications

ANSI:
ANSI C800
ASTM:
ASTM A-536
AWWA:
AWWA C-800
Coating:
Nylon
Collection:
DR1S Series
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
8 in
Fitting Type:
Saddle, Single Strap
Material:
Ductile Iron, Stainless Steel, Rubber
Material Type:
304L, Nitrile
NSF:
NSF 61
NSF Certified:
Yes
Range (in):
8.54 in - 9.79 in
Tap Size:
2 in