12 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
A-2361 Series 12 in. Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 in square operating nut (optional handwheel)
- All ductile iron body and bonnet
- Non-rising stem (NRS)
- Ductile iron wedge, symmetrical and fully encapsulated with molded rubber; no exposed iron – acetal caps on guides ease operation and avoid wear
- Antifriction washer above and below thrust collar
- 316 stainless steel, bonnet and stuffing box bolts and nuts
- Meets requirements of AWWA /ANSI C515 and is certified to ANSI/NSF 61 & 372
- Mueller Pro-Gard® fusion bonded epoxy coating – 10 mil (250 ?) nominal
- Working pressure: 350 psig /24 brag; test pressure: 700 psig /48 brag
- 10-year limited warranty
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI C111, ANSI C515, ANSI C550
- ASTM:
- ASTM A-536, ASTM B-138, ASTM B-584, ASTM D-2000, ASTM F-593, ASTM F-594
- AWWA:
- AWWA C-111, AWWA C-515, AWWA C-550
- Application:
- Potable Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- A-2361 Series
- Ductile Iron Pipe Type:
- Ductile Iron Mechanical Joint Pipe
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Length:
- 14 in
- Material:
- Ductile Iron, Bronze, Plastic, Rubber, Stainless Steel
- Material Type:
- 316, Acetal
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 350
- Pressure - Maximum:
- 700 psig
- Recommended Valve Application:
- Potable Water
- UL Listed:
- UL 262
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- 2 in Square Nut
- Valve Port Opening:
- Full Port
- Valve Size:
- 12 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Potable Water
- Weight:
- 540 lb
- Width:
- 21 in