Mueller Company
A-2361 Series 4 in. Slip Ductile Iron Open Left Resilient Wedge Gate Valve
Part #MA236140POL | Item #7053515 | Manufacturer Part #040A236140RN
Valve Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Meets or exceeds all applicable requirements of ANSI/AWWA C515 standard, UL 262 listed, FM 1120/1130 approved, and certified to ANSI/NSF 61 & 372
- Slip-on ends fit plain end of classes 150, 200 and 250 cast iron; ductile iron and classes 150 and 200 cast iron O.D. PVC
- Iron body with nominal 10 mils Pro-Gard® fusion bonded epoxy coated interior and exterior surfaces
- Epoxy coating meets or exceeds all applicable requirements of ANSI/AWWA C550 standard
- Iron wedge, symmetrical & fully encapsulated with molded rubber; no exposed iron
- Non-rising stem (NRS)
- Triple O-ring seal stuffing box (2 above the thrust collar and 1 below)
- 2 in square wrench nut – open left or open right
- 350 psig (2400 kPa/24 brag) maximum working pressure, 700 psig (4800 kPa/48 brag) static test pressure
- Designed for potable water applications
Documents
Specifications
ANSI Specifications: ANSI 372, ANSI 61, ANSI C515, ANSI C550
ASTM Specifications: ASTM A-536, ASTM B-584, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA Specifications: AWWA C-515, AWWA C-550
Application: Potable Water
Coating: Fusion Bonded Epoxy
Collection: A-2361 Series
Ductile Iron Pipe Type: Ductile Iron Slip Joint Pipe
End Connection 1: Slip
End Connection 2: Slip
End Connections: Slip
FM Approved: Yes
High Pressure: 350
Length: 12-81/100 in
Material: Bronze, Ductile Iron, Plastic, Rubber, Stainless Steel
Material Type: 316, Acetal, Nitrile
Maximum Pressure: 700 psig
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Temperature Range: 33 to 170 Deg F
UL Listed: UL 262
Valve Body Style: Open Left
Valve Disc Material: Ductile Iron
Valve Operator: 2 in Square Nut
Valve Port Opening: Full Port
Valve Size: 4 in
Valve Stem: Non-rising
Valve Type: Resilient Wedge Gate Valve
Waterworks Application: Potable Water
Weight: 93
Width: 10-79/100 in