6 in. Aqua-Grip x Aqua-Grip Ductile Iron Open Left Resilient Wedge Gate Valve
A-2361 Series 6 in. Aqua-Grip x Aqua-Grip Ductile Iron Open Left Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This Mueller exclusive combines both the compression connection and the pipe restraint system in one convenient, quick installation package
- This eliminates the need for anchor couplings, tie rods or separate gland-type restrains
- Open Left (counter-clockwise)) direction of opening
- Iron wedge, symmetrical and fully encapsulated with molded rubber, no exposed iron
- Preserve sealing capability and interior coating integrity for many years of reliable service
- Designed for potable water applications
- Mueller Resilient Wedge Gate valves have features to make them easier to operate
- A typical AquaGrip connection uses fewer bolts than a conventional mechanical joint end
- Made in USA
- Triple O-ring seal (2 above the thrust collar and 1 below)
Specifications
- ANSI:
- ANSI 61, ANSI B18.2, ANSI B18.2.1, ANSI C515, ANSI C550
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-515, AWWA C-550
- Application:
- Potable Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- A-2361 Series
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- ISO:
- ISO 9001
- Length:
- 22-5/8 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 170
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Recommended Valve Application:
- Water
- UL Listed:
- UL 262
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Wrench
- Valve Port Opening:
- Full Port
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water
- Weight:
- 168 lb