12 in. Flanged Ductile Iron Open Left Operating Nut Resilient Wedge Gate Valve
A-2362 Series 12 in. Flanged Ductile Iron Open Left Operating Nut Resilient Wedge Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mueller resilient wedge gate valves have features to make them easier to operate, preserve sealing capability, and interior coating integrity for many years of reliable service
- Iron wedge, symmetrical and fully encapsulated with molded rubber, no exposed iron
- Open left direction
- Triple O-ring seal
- Designed for potable water applications
Specifications
- ANSI:
- ANSI B16.1, ANSI B16.42
- ASME:
- ASME B16.1, ASME B16.42
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-509, AWWA C-550
- Application:
- Potable Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- A-2362 Series
- Ductile Iron Pipe Type:
- Ductile Iron Flanged Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- ISO:
- ISO 9001
- Length:
- 14 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 170
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psig
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- UL 262
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 12 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Fire
- Weight:
- 522 lb