4 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

You last purchased this on
 
Mueller Company

A-2362 Series 4 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mueller Company

A-2362 Series 4 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve

  • Fast #
  • Part #MA236206POLE397
  • Item #3574346
  • Manufacturer Part #040A236206LN E397
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Meets or exceeds all applicable requirements of ANSI/AWWA C509 and C515, UL 262 listed, FM 1120/1130 approved, and certified to ANSI/NSF 61 and 372
  • Flanged end drilling complies with ASME/ANSI B16.1 class 125 and B16.42 class 150
  • Flanged ends
  • Triple O-ring seal stuffing box (2 above the thrust collar and 1 below)
  • Iron wedge, symmetrical & fully encapsulated with molded rubber; no exposed iron
  • Non-rising stem (NRS)
  • Epoxy coating meets or exceeds all applicable requirements of ANSI/AWWA C550 Standard
  • Iron body with nominal 10 mils Pro-Gard® fusion bonded epoxy coated interior and exterior surfaces
  • 350 psig (1725 kPa/17 brag) maximum working pressure 700 psig (3450 kPa/35 brag) static test pressure
  • 2 in square wrench nut – open left or open right
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.1 Class 125, ANSI B16.1 Class 250, ANSI B16.42 Class 150, ANSI C111, ANSI C509, ANSI C550
ASME:
ASME B16.1 Class 125, ASME B16.42 Class 150
ASTM:
ASTM A-126 Class B, ASTM A-536, ASTM B-138, ASTM B-584, ASTM B-98, ASTM B-98 C66100/H02, ASTM D-2000, ASTM F-593, ASTM F-594
AWWA:
AWWA C-111, AWWA C-509, AWWA C-550
Application:
Potable Water
Coating:
Fusion Bonded Epoxy
Collection:
A-2362 Series
Ductile Iron Pipe Type:
Ductile Iron Flanged Pipe
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
ISO:
ISO 9001
Length:
9 in
MSS:
MSS SP-60
Material:
Ductile Iron, Bronze, Plastic, Rubber, Stainless Steel
Material Type:
316, Acetal, Nitrile
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
350
Pressure - Maximum:
700 psig
Recommended Valve Application:
Potable Water
Temperature Range:
33 to 170 Deg F
UL Listed:
UL 262
Valve Body Style:
Open Left
Valve Disc Material:
Ductile Iron
Valve Operator:
2 in Square Nut
Valve Port Opening:
Full Port
Valve Size:
4 in
Valve Stem:
Non-rising
Valve Type:
Resilient Wedge Gate Valve
Waterworks Application:
Potable Water
Width:
10-79/100 in