6 in. Push On Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
A-2362 Series 6 in. Push On Ductile Iron Open Left Resilient Wedge Gate Valve (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B2.1, ANSI C509, ANSI C550
- ASTM:
- ASTM A-126 Class B, ASTM A-536, ASTM B-138, ASTM B-584, ASTM B-98, ASTM D-2000, ASTM F-593, ASTM F-594
- AWWA:
- AWWA C-111, AWWA C-509, AWWA C-550
- Application:
- Potable Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- A-2362 Series
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- Yes
- Length:
- 14-24/25 in
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psig
- UL Listed:
- UL 262
- Valve Body Style:
- Open Left
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Wrench
- Valve Port Opening:
- Full Port
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Resilient Wedge Gate Valve
- Waterworks Application:
- Water