Mueller Company
A-2362 Series 4 in. Flanged Ductile Iron Open Left Resilient Wedge Gate Valve
Part #MA236206OLE397 | Manufacturer Part #040A236206LN E397
Valve Size:
Please select
Product Details
Documents
Specifications
ANSI Specifications: [ANSI 372, ANSI 61, ANSI B16.1 Class 125, ANSI C111, ANSI C509, ANSI C550]
ASME Specifications: ASME B16.1 Class 125
ASTM Specifications: [ASTM A-126 Class B, ASTM A-536, ASTM B-138, ASTM B-584, ASTM B-98, ASTM D-2000, ASTM F-593, ASTM F-594]
AWWA Specifications: [AWWA C-111, AWWA C-509, AWWA C-550]
Application: Potable Water
Coating: Fusion Bonded Epoxy
Collection: A-2362 Series
Ductile Iron Pipe Type: Ductile Iron Flanged Pipe
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
Material: Ductile Iron
Maximum Pressure: 250 psig
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
UL Listed: UL 262
Valve Body Style: Open Left
Valve Disc Material: Ductile Iron
Valve Operator: Wheel Handle
Valve Port Opening: Full Port
Valve Size: 4 in
Valve Stem: Non-rising
Valve Type: Resilient Wedge Gate Valve
Waterworks Application: Water