10 in. Cast Iron Flanged Check Valve
A-2600 Series 10 in. Cast Iron Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Epoxy coated interior & exterior for corrosion resistance
- Rubber disc facing
- Iron body, bronze mounted (IBBM)
- Clear full opening waterway when disc is in fully open position
- Operating parts accessible through top opening
- Adjustable weight to control opening and closing of clapper, lever can be installed on either side of valve
- O-ring sealed stuffing box
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126
- AWWA:
- AWWA C-508
- Coating:
- Epoxy
- Collection:
- A-2600 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 24-1/2 in
- Material:
- Cast Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Lever
- Valve Seat Material:
- Rubber
- Valve Size:
- 10 in
- Valve Type:
- Swing Check Valve