4 in. Cast Iron Flanged Check Valve
A-2600 Series 4 in. Cast Iron Flanged Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Heavy-duty lead free swing check valve
- All bronze body, threaded cap and disc
- Non-shock
- Horizontal pattern
- Lead free bronze swing check valve
- 150 WSP
- NSF/ANSI 61 IAPMO approved
- This valve is rated for water, oil and gas service up to 300 psi and 150 psi for steam service
- Threaded cap
- Bronze disc
Specifications
- ANSI:
- ANSI 61, ANSI B16.1, ANSI B21, ANSI B62, ANSI C508
- ASTM:
- ASTM A-126 Class B, ASTM A-276 Type 304, ASTM A-307 Grade B, ASTM A-47, ASTM A-536, ASTM D-2000
- AWWA:
- AWWA C-508
- Coating:
- Epoxy
- Collection:
- A-2600 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 11-1/2 in
- Material:
- Cast Iron, Bronze, Rubber
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Swing
- Valve Disc Material:
- Cast Iron
- Valve Operator:
- Lever
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 80 lb
- Width:
- 9-22/25 in