DESCRIPTION

Mueller Company A-2600 Series 4 in. Cast Iron Flanged Check Valve

MA26026B1LWP

Manufacturer Part #: A26026B1LW

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.1, ANSI B21, ANSI B62, ANSI C508
ASTM Specifications
ASTM A-126, ASTM A-276, ASTM A-536, ASTM D-2000
AWWA Specifications
AWWA C-508
Collection
A-2600 Series
End Connection 2
Flanged
End Connections
Flanged
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Valve Disc Material
Bronze, Cast Iron
Valve Operator
Lever Handle
Valve Seat Material
Bronze
Valve Type
Check Valve

Print