DESCRIPTION

  • For copper or PE plastic tubing
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Company Angle Meter Ball Valve

MB24258N

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
Compression
End Connection 2
Meter Swivel
Fitting Size 1
1 in
Fitting Size 2
1 in
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Cast Bronze
Size
1 in x 1 in
Type
Straight