DESCRIPTION

  • For copper or PE plastic tubing
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Company Angle Meter Ball Valve with Lock Wing

MB24276N

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
Compression
End Connection 2
Meter Swivel
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Inlet Service Size
1-1/2 in
Lead Law Compliant
Yes
Material
Cast Bronze
Size
1-1/2 in x 1-1/2 in
Type
Straight