DESCRIPTION

Mueller Industries IP Threaded x Pack Joint Ball Corporation Stop Valve

MV25058NJ

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI C800
AWWA Specifications
AWWA C-800
End Connection 1
IP Threaded
End Connection 2
Pack Joint
End Connections
IP Threaded x Pack Joint
Inlet Service Size
1-1/2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY