DESCRIPTION

  • For use with CTS PE tubing
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries CTS Brass Coupling

MH15406N

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass