DESCRIPTION

  • For connection of IPS PE pipe and FIP thread
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries FIP x IPS Brass Coupling

MH15456NFG

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
IPS
End Connections
FIP x IPS
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Brass
Size
3/4 in x 1 in
Type
Reducing