DESCRIPTION

  • For copper or PE plastic tubing
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries 3/4 in. CTS Compression x Meter Cast Bronze Angle Ball Valve

MB242583NEFF

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-62
End Connection 1
CTS Compression
End Connection 2
Meter
End Connections
CTS Compression x Meter
Inlet Service Size
5/8 in
Lead Law Compliant
Yes
Material
Cast Bronze

Starting at
Call for Pricing
  • QUANTITY