DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only
  • Size of tapping: 1"

Mueller Company 6 in. CC Bronze Single Strap Saddle for PVC IP

MH13431

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-900
End Connection 1
CC
End Connections
CC
Fits Pipe Size
6 in
Material
Bronze
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY