DESCRIPTION

Mueller Industries CC x MIPT Increaser Ball Corporation Stop

MB20003NK

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI C800
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connection 2
MIPT
End Connections
CC x MIPT
Inlet Service Size
2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY