DESCRIPTION

  • For copper or PE plastic tubing
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Company CC x CTS Compression Ball Corporation Stop

MB25008N

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-62, ASTM D-2000
End Connection 1
CC
End Connection 2
CTS Compression
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi

Starting at
Call for Pricing
  • QUANTITY