DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Mueller Industries 3/4 in. CC x CTS Compression Corporation Stop3/4 x

MH15006NF

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI C800
ASTM Specifications
ASTM B-62, ASTM D-2000
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connection 2
CTS Compression
End Connections
CC x CTS Compression
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
175 psig
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY