DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Mueller Company CC x CTS Compression Corporation Stop

MH15008N

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI C800
ASTM Specifications
ASTM B-62, ASTM D-2000
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connection 2
CTS Compression
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY