DESCRIPTION

Mueller Company CC x CTS Compression Corporation Stop

MH15013N

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-62, ASTM D-2000
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connection 2
CTS Compression
Inlet Service Size
1-1/2 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psig

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY