DESCRIPTION

  • For copper or PE plastic tubing
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Company CC x CTS Pack Joint Ball Valve

MP25008N

Inlet Service Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connection 2
CTS Pack Joint
Inlet Service Size
1 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psig

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY