DESCRIPTION

Mueller Company CC x CTS Pack Joint Compression Corporation Stop

MP15008N

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 304
ASTM Specifications
ASTM B-62, ASTM D-2000
End Connection 1
CC
End Connection 2
CTS Pack Joint
Inlet Service Size
3/4 in
IsAcceptableImage
Lead Law Compliant
Yes
Material
Brass

Starting at
Call for Pricing
  • QUANTITY