DESCRIPTION

  • For copper or PE plastic tubing
  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Industries CC x CTS Pack Joint Compression Stop

MP15008G

Inlet Service Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connection 2
CTS Pack Joint
End Connections
CC x CTS Pack Joint
Inlet Service Size
1 in
Material
Brass
Maximum Pressure
175 psig

Starting at
Call for Pricing
  • QUANTITY