DESCRIPTION

Mueller Company CC x FIP Corporation Stop

MH10045N

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI C800
ASTM Specifications
ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connection 2
FIPT
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY