DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

Mueller Company CC x Flared Ball Corporation Valve

MB25000N

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-62, ASTM D-2000
End Connection 1
CC
End Connection 2
Flared
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS