DESCRIPTION

Mueller Industries 3/4 in. CC x IPS Compression Corporation Stop

MH15005NF

Inlet Service Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connection 2
IPS Compression
End Connections
CC x IPS Compression
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
175 psig

Starting at
Call for Pricing
  • QUANTITY