DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Mueller Company CC x MIP Corporation Stop

MH10003N

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI C800
AWWA Specifications
AWWA C-800
End Connection 1
Threaded
End Connection 2
IP Threaded
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY