DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

Mueller Industries Flared Copper Meter Nut

MB24255N

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Flared
End Connections
Flared
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Fitting Type
Straight
Lead Law Compliant
Yes