• Cart

DESCRIPTION

Mueller Industries Copper Flared Nut x MIP Brass Coupling

MH15530N

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Copper Flared Nut
End Connection 2
MIP
End Connections
Copper Flared Nut x MIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No